missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Burette Bristle Brushes

Product Code. 12338328
Change view
Click to view available options
Length (Metric):
52 cm
62 cm
77 cm
93 cm
Diameter (Metric) Bristle:
13 mm
16 mm
19 mm
25 mm
For Use With (Equipment):
10 mL Burette
100 mL Burette
25 mL Burette
50 mL Burette
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Bristle For Use With (Equipment) unitSize
12338328 77 cm 19 mm 50 mL Burette Pack of 10
12811944 62 cm 16 mm 25 mL Burette Pack of 10
12801944 52 cm 13 mm 10 mL Burette Pack of 10
12348328 93 cm 25 mm 100 mL Burette Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 12338328 Supplier Pinnacle Brush™ Supplier No. T403
Add to basket
Edge
Add to basket

Excellent for cleaning out narrow burettes and other hard-to-reach instruments. Pinnacle Brush™ Burette Bristle Brushes are supplied in packs of 10.

  • On galvanized steel wire handles
  • Available for a range of burette sizes and cleaning head diameters

Specifications

Product Type Burette Brush
Bristle Material Fiber
Handle Material Metal
Diameter (Metric) 2.4 cm
Diameter (Metric) Bristle 19 mm
For Use With (Equipment) 50 mL Burette
Length (Metric) 77 cm
Length (Metric) Brush 13 cm
Length (Metric) Handle 64 cm
Quantity 10 Pk.
Size Brush Circumference: 7.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.