missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Bunsen Burner Nozzle Brass Wire Brush
Click to view available options
Size:
50 x 5.5 mm
50 x 9 mm
50 x 11 mm
Diameter (Metric) Bristle:
5.5 mm
9 mm
11 mm
Unit Size:
Pack of 5
Description
- Wire construction
- For bunsen burner
Specifications
Specifications
| Product Type | Bunsen Burner Nozzle Brush |
| Bristle Material | Brass Wire |
| Diameter (Metric) Bristle | 11 mm |
| For Use With (Equipment) | Bunsen Burner |
| Length (Metric) | 230 mm |
| Quantity | 5 Pk. |
| Size | 50 x 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction