missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Bunsen Burner Nozzle Brass Wire Brush

Product Code. 12318328
Click to view available options
Size:
50 x 5.5 mm
50 x 9 mm
50 x 11 mm
Diameter (Metric) Bristle:
5.5 mm
9 mm
11 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 12318328

Brand: Pinnacle Brush™ F0851/1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used with bunsen burner. Pinnacle Brush™ Bunsen Burner Nozzle Brass Wire Brush features a brass brush.

  • Wire construction
  • For bunsen burner

Specifications

Product Type Bunsen Burner Nozzle Brush
Bristle Material Brass Wire
Diameter (Metric) Bristle 5.5 mm
For Use With (Equipment) Bunsen Burner
Length (Metric) 230 mm
Quantity 5 Pk.
Size 50 x 5.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.