missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Colored
- Twin-neck containers with integrated calibrating chamber
- Tested at 20°C or 25°C
- Certified by ISO 17025 Accredited Test Method
- NIST traceable
- Presented in various pack sizes
Specifications
Specifications
| Color | Red |
| pH | 4 at 20°C |
| Quantity | 5 L |
| Packaging | Bag-in-Box Container |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
