missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Label provides an actual Lot Analysis as a guarantee of purity and consistency
- Analytical methods used for these determinations are based on standard test procedures described in technical publications
- Improvements developed by J.T. Baker are employed to achieve a higher degree of reliability
Specifications
Specifications
| Boiling Point | 100°C |
| Density | 1.0g/cm3 at 20°C |
| For Use With (Equipment) | pH Meter |
| Physical Form | Liquid |
| Quantity | 1 L |
| Formulation | Sodium citrate and Hydrochoric acid with 0.01% Sodium benzoate |
| Packaging | HDPE |
| Traceability to NIST | Yes |
| Vapor Pressure | 1.100 hPa (at 50°C) |
| Grade | BAKER ANALYZED |
Safety and Handling
Signal Word
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?