missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Bucket Rotor for LMC-56

Product Code. 30274382
Click to view available options
Max. Speed:
4,200 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274382

Brand: Grant Instruments BR4U

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Bucket rotor 4-place, without adapters, for use with LMC-56.

  • Bucket rotor 4-place without adapters
  • Compatible with inserts BA-2/50, BA-4/FT, BA-4/VT, BA-4/RT, BA-8/5, BA-14/2U
  • For use with LMC-56
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Type Bucket Rotor
Max. RCF 2,500 x g
Max. Speed 4,200 rpm
Radius (Metric) 250 mm
Radius (Metric) Min. 250 mm
Max. Tube Length 120 mm
Net Weight 2 kg
For Use With (Equipment) LMC-56
Diameter (Metric) Outside 350 mm
No. of Places 4
Warranty 2 Years
Biocontainment No
Autoclavable Not Autoclavable
Model LMC-56
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.