missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Removable hose barbed connector accepts 12.7 mm tube and threads into 0.75 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid
- Fritware™ Porous Filter Plates available in medium or coarse
- Fixed or removable Perforated Filter Plates are made of 4.8 mm thick HDPE
- Perforated Filter Plates available in fixed or removable
Specifications
Specifications
| Diameter (Metric)Top | 26 cm |
| Capacity (Metric) | 6.75 L |
| Material | HDPE, Polyethylene |
| Height (Metric) | 12.7 cm |
| Includes | Medium Porosity Removable Plate |
| Quantity | 1/Pk, 1/Cs |
| Diameter (English)Top | 10.25 in. |
| Length (English) Overall | 8 in. |
| Length (Metric) Overall | 20.3 cm |
| Height (English) | 5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?