Learn More
BUCHI Receiving Flasks for Rotary Evaporators
BUCHI receiving flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents on rotary evaporators.
Brand: BUCHI 025264
Code : A0
Additional Details : Weight : 0.24300kg
Description
Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
- Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Available in volumes from 50mL to 3000mL
- Available uncoated, with P+G coating or P+G LT for dry ice condensers
Specifications
Receiving Flask | |
Ball joint KS-35 | |
Round | |
500 mL |
Rotary evaporator | |
Plastic and Glass | |
35/20 |