missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High-performance flasks for rotary evaporators
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes from 50 mL to 3000 mL
- Available uncoated or with P+G coating
Specifications
Specifications
| Material | Standard Glass |
| Type | Evaporating Flask |
| For Use With (Equipment) | Rotary evaporator |
| Material (Coating) | Uncoated |
| Shape | Pear |
| Standard Taper Joint Number Center | 29.2/32 |
| Taper | 29.2/32 |
| Temperature (Metric) Operating | 60°C |
| Volume (Metric) | 500 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?