missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Electrically conductive glass tubing allows full visibility of samples at any time
- Gentle sample treatment provides high yield
- Digital display depicts operating temperature
- Multiple pre-settings provide ease of use
- High efficiency saves energy
- Compact design saves space
Specifications
Specifications
| Capacity (Metric) | 100 to 250 mL |
| Temperature (Metric) | 40°C to 300°C ±5° |
| Type | Drying Oven |
| Model | B-585 Drying |
| Dimensions (L x W x H) | 30 x 41 x 30 cm (11.8 x 16.1 x 11.8 in.) (D x W x H) |
| Voltage | 100/230 V |
| Frequency | 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
