missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Beaker-Style Drying Flasks for Rotary Evaporators

Product Code. 15500590 Shop All Buchi Products
Change view
Click to view available options
Taper:
24/40
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Taper Unit Size
15500590 24/40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15500590 Supplier BUCHI Supplier No. 11063156
  • ONLINE EXCLUSIVE PRICE
    £551.00
    £533.00 / Pack of 1
    Save £18.00
    3% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Standard Glass
Type Drying Flask
For Use With (Equipment) Rotary evaporator
Material (Coating) Plastic and Glass
Shape Pear
Taper 24/40
Temperature (Metric) Operating 60°C
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.