missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Banana to Banana Cable, Red and Black, 10 ft.
Click to view available options
Connection Type:
Banana Plug to Banana Plug
Unit Size:
Each
Description
- Compatible with most BTX Systems such as ECM 2001+ and Gemini
- See the electrode type for more details
Specifications
Specifications
| For Use With (Application) | Required to Connect The Flat Electrode, 2 needle array and Petri pulser to The Electroporation Generator |
| For Use With (Equipment) | ECM 830, Gemini X2, ECM 2001 Generator |
| Product Type | Flat Electrode Connector Cable |
| Description | Banana to Banana Cables, Red and Black, 10 ft |
| Length (English) Cable | 10 ft. |
| Length (Metric) Cable | 3.1 m |
| Sterility | Non-sterile |
| Connection Type | Banana Plug to Banana Plug |
| Pulse Form | AC Sine Wave, DC Square Wave |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction