missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 2001+ Electroporation System Complete, for Cuvettes with Monitoring
Click to view available options
Capacitance (HV Mode):
85 μF
Unit Size:
Each
Description
Features:
- AC waveform of 0.2 - 2.0 MHz
- AC sinewave and DC square wave options
- Square wave mammalian electroporation capabilities
- Wide range of voltages from 5V to 3000V
- Pre-set protocols - includes most common cell fusion applications
- User-defined protocols - unlimited ability to add and modify protocols
- Advanced programmability - combine up to 19 AC steps pre- and post- DC fusion step
- Simple to use, large 7-inch touchscreen interface
- Includes: ECM 2001+ Generator, 630B Safety Stand, Cuvettes 1 mm, 2 mm, 4 mm, pkg. of 30 (10 each), Cuvette Rack, Enhancer 3000 Probe, Enhancer Interface Box, Oscilloscope and Cables
- Connector: Output Cable with Positive and Negative 4 mm Banana Jacks
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Warranty
2 Year
Specifications
Specifications
| For Use With (Application) | Electrofusion of All Cell Types; Hybridoma Generation; Nuclear Transfer; Embryo Manipulation; Transfection of Mammalian Cells and Tissues; Transformation of Some Bacteria and Microorganisms |
| For Use With (Equipment) | Coaxial Chambers, Microslides, Meander Fusion Chamber, Flat Electrode, Cuvette Safety Dome, BTX Specialtyin-Vivo Electrodes |
| Frequency | 50/60 Hz |
| Product Type | Electrofusion generator and Electroporator |
| Voltage | 5 to 3000 V |
| Voltage Range (HV Mode) | 505 to 3000 V (in 1 V steps) |
| Voltage Range (LV Mode) | 5 to 500 V (in 1 V steps) |
| Description | ECM 2001+ System with Monitoring, for Cuvettes |
| Display | Color Touchscreen |
| Certifications/Compliance | CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction