missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan BT pallet truck, 1150mm x 520mm, single nylon wheels
Description
Twin ball bearings ensure easy, lightweight steering for maximum mobility and control. Fully welded joints for increased strength and durability. Climber wheels for easy entry and exit from pallet and a stainless steel lowering valve. Pump force, nominal capacity: 30kg.
- Load capacity: 2300kg
- Maximum fork height: 200mm
- Minimum fork height: 85mm
- Fork length: 1150mm
- Width over forks: 520mm
- Nylon steering wheel
- Single Nylon roller bearing
- Weight: 68kg
- Length: 1515mm
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?