missing translation for 'onlineSavingsMsg'
Learn More

Manutan BT pallet truck, 1000mm x 520mm, single nylon wheels

Product Code. 12878576
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12878576

Brand: Manutan A338715

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Twin ball bearings ensure easy, lightweight steering for maximum mobility and control. Fully welded joints for increased strength and durability. Climber wheels for easy entry and exit from pallet and a stainless steel lowering valve. Pump force, nominal capacity: 30kg.

  • Load capacity: 2300kg
  • Maximum fork height: 200mm
  • Minimum fork height: 85mm
  • Fork length: 1000mm
  • Width over forks: 520mm
  • Nylon steering wheel
  • Single Nylon roller bearing
  • Weight: 67kg
  • Length: 1365mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.