missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab BSC - Solis Premium 1800
Description
- External dimensions (mm): L 2025 x W 820 x H 1506 (fits through 80 cm doors with panels open)
- Standards compliance: Class 100 - ISO5, ISO-14644:2015 / EN 12469-2000 compliant
- Filtration: HEPA H14 filters for supply and exhaust air, removing 99.995% MPPS as per EN 1822-1:2019
- Dual ventilation system for consistent protection
- GMP airflow for optimized clean air performance
- Electrically operated front window with patented cleaning system
- Work chamber and worksurface in brushed 316 L stainless steel with side glass panels
- Intuitive touchscreen with visual and audible alarm for easy monitoring
- Voice control and integrated webcam for advanced user interaction
- Two electrical outlets with protective cover for safe connectivity
- Energy-efficient LED lighting for clear workspace illumination
- Voltage - Frequency: 230 V - 50 Hz
- Power consumption: 550 W
- Airflow rate: 1480 m3/h
Specifications
Specifications
| Chamber Material | Stainless Steel (316) |
| Product Type | Class II Biosafety Cabinet |
| Model | Solis Premium 1800 |
| Noise Level | 65 dBA |
| Outlets | 2 |
| Power Consumption | 290 W |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?