missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 Model Soda Glass M50 SP Petroleum Density Hydrometers
Shot loaded petrolumn density hydrometers for surface tension 0.600 to 0.650g/mL
Brand: Brannan™ 10/451/0
Code : 33
Additional Details : Weight : 0.01800kg
Description
For surface tension 0.600 to 0.650g/mL Shot loaded, length 270mm, subdivisions 0.001g/mL, accuracy ±0.0006g/mL. Calibrated at 15°C.Specifications
1Pack | |
0.001g/mL | |
ISO 387, ISO 649 | |
Steel Shot | |
0.650 to 0.700 g/mL |
M50 SP Petroleum Density Hydrometer | |
0.001 g/mL | |
270 mm | |
Petroleum industry and corresponds to IP 160 |