missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 M50 Density Hydrometers

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M50 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

Brand:  Brannan™ 10/346/0

Code : 33

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12819177

  • £29.40 / Each
Estimated Shipment: 10-05-2024
to see stock.
Add to basket

Description

Description

  • BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • Calibrated using the accepted units of grams per milliliter (g/mL)
  • Available for numerous specific gravity ranges
  • Available for both low and medium surface tension
  • Includes protective plastic tube
  • 270mm in length
Specifications

Specifications

1Pack
0.001g/mL
ISO 387, ISO 649
Steel Shot
1.40 to 1.45 g/mL
M50 Density Hydrometer
0.001 g/mL
270 mm
Adjusted for medium surface tension
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers