missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 M50 Density Hydrometers
For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M50 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
Brand: Brannan™ 10/345/0
Code : 33
Additional Details : Weight : 0.20000kg
Description
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- Calibrated using the accepted units of grams per milliliter (g/mL)
- Available for numerous specific gravity ranges
- Available for both low and medium surface tension
- Includes protective plastic tube
- 270mm in length
Specifications
1Pack | |
0.001g/mL | |
ISO 387, ISO 649 | |
Steel Shot | |
1.35 to 1.40 g/mL |
M50 Density Hydrometer | |
0.001 g/mL | |
270 mm | |
Adjusted for medium surface tension |