missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 Model Soda Glass Density Hydrometers

Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL

Brand:  Brannan™ 10/307/0

Code : 33

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12829187

  • £18.95 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL

For surface tension 0.700 to 0.750g/mL. Shot loaded, length 190mm, scale subdivision 0.002, accuracy ±0.002g/mL.
Specifications

Specifications

1Pack
0.002g/mL
ISO 387, ISO 649
Steel Shot
0.950 to 1.000 g/mL
Density Hydrometer
0.002 g/mL
190 mm
Adjusted for low surface tension
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers