missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 M100 Density Hydrometers
Description
For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- With a range span of 0.100g/mL
- Available for numerous specific gravity ranges
- Adjusted at 20°C
- Includes protective plastic tube
- Available for both low and medium surface tension
- 250mm in length
- Divided every 0.002g/mL
Specifications
Specifications
| Quantity | 1Pack |
| Type | M100 Density Hydrometer |
| Accuracy | 0.002g/mL |
| Increments | 0.002 g/mL |
| Certifications/Compliance | ISO 387, ISO 649 |
| Length (Metric) | 250 mm |
| Includes | Plastic protective tube |
| Ballast Type | Steel Shot |
| Baume Range | 1.2 to 1.3 g/mL |
| For Use With (Application) | Adjusted for medium surface tension |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?