missing translation for 'onlineSavingsMsg'
Learn More

Brannan BS 718 M.50 Hydrometer
GREENER_CHOICE

Product Code. 13405109
Click to view available options
Length (Metric):
25 cm
27 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13405109

Brand: Brannan 10/333/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BS 718 Soda Glass Density Hydrometer Series M50

  • The BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • Calibrated using grams per milliliter (g/mL)
  • Adjusted at 20°C
  • 270 mm long
  • Bulb diameter 20 to 24 mm
  • Divisions 0.001 g/mL
  • Made in UK
  • Supplied in protective, resealable plastic tube

Specifications

Quantity 1
Type Density Hydrometer
Accuracy 0.001 g/mL
Increments 0.001 g/mL
Certifications/Compliance ISO 387 and ISO 649
Length (Metric) 27 cm
Includes Protective Plastic Tube
Density (Metric) 0.75 to 0.80 g/mL
Calibration Points Adjusted at 20°C
Material Soda Glass
Ballast Type Steel Shot
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.