missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 : 1991 Density Hydrometer S50
GREENER_CHOICE

Product Code. 15958700
Change view
Click to view available options
Length (Metric):
190 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
15958700 190 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15958700 Supplier Brannan™ Supplier No. 10/321/0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 : 1991 Density Hydrometer S50 is aligned with ISO 387 and ISO 649 and is manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • Calibrated using the accepted units of grams per milliliter (g/mL)
  • Includes protective plastic tube
  • 190mm in length

Specifications

Type Density Hydrometer
Certifications/Compliance ISO 387 and ISO 649
Length (Metric) 190 mm
Content And Storage Protective plastic tube
Diameter (Metric) Outside 18 to 20 mm (Bulb)
Material Soda Glass, Synthetic Wax Resin
Resolution 0.002 g/mL
Weight (Metric) 35 g
For Use With (Application) Adjusted for medium surface tension
Specific Gravity Range 1.65 to 1.70 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.