missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ BS 684 Model F Colorimeter

Product Code. 13121661
Change view
Click to view available options
Model:
BS 684 Model F
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
13121661 BS 684 Model F Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13121661 Supplier Lovibond™ Supplier No. 180270
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance CE, ISO 15305 and AOCS Method Cc 13e-92
Light Source Tungsten Halogen
Product Line BS 684
Type Colorimeter
Voltage 230 V
Electrical Requirements 12 VAC, 220/110 V, 10 W
For Use With (Application) Used for color measurement of products that transmit light as well as opaque solids, powders and pastes (an optional “solid” sample accessory pack may be required for measuring light-reflecting products)
Height (Metric) 230 mm
Model BS 684 Model F
Pathlength 153 mm
Power Consumption 230 V, 50/60 Hz
Range 0.1 to 79.9 Red, 0.1 to 49.9 Yellow, 0.1 to 3.9 Blue, 0.1 to 3.0 Neutral
Resolution 0.1 Lovibond Units
Wattage 10 W
Weight (Metric) 8.3 kg
Width (Metric) 330 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.