missing translation for 'onlineSavingsMsg'
Learn More

Brannan BS 593 B210/100 Gallium Lab thermometer

Product Code. 18857261
Change view
Click to view available options
Immersion Length:
100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Immersion Length unitSize
18857261 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18857261 Supplier Brannan Supplier No. 54/011/0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

405 mm Enamel Back Gallium Lab thermometer, Temp range +150 to +210°C, 100 mm immersion

  • Ideal instrument where greater precision and accuracy is needed.
  • Temperature range +150 to +210°C
  • 405 mm length.
  • 100 mm immersion.
  • Division 0.2°C
  • Accuracy ±1.2°C .
  • Supplied in protective telescopic packaging

Specifications

Length (Metric) 405 mm
Material Glass
Product Type Gallium-filled Thermometer
Max. Temperature (English) 410°F
Max. Temperature (Metric) 210°C
Min. Temperature (English) 302°F
Min. Temperature (Metric) 150°C
Accuracy ±1.2°C
Immersion Length 100 mm
Width (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.