missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan BS 593 B210/100 Gallium Lab thermometer with 3 point UKAS Calibration
Click to view available options
Max. Temperature (Metric):
210°C
Unit Size:
Each
Description
- Ideal instrument where greater precision and accuracy is needed.
- Temperature range +150 to +210°C
- 405 mm length.
- 100 mm immersion.
- Division 0.2°C
- Accuracy ±1.2°C .
- Includes 3 point UKAS *calibration certificate
- *Calibration points to be specific at time of ordering
- Supplied in protective telescopic packaging
Specifications
Specifications
| Calibration Points | 3 points (Specified by Customer) |
| Certifications/Compliance | UKAS |
| Includes | 12-month UKAS Calibration Service |
| Length (Metric) | 405 mm |
| Material | Glass |
| Product Type | Gallium-filled Thermometer |
| Max. Temperature (English) | 410°F |
| Max. Temperature (Metric) | 210°C |
| Min. Temperature (English) | 302°F |
| Min. Temperature (Metric) | 150°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction