missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ General Purpose High Accuracy Lab Thermometers
Click to view available options
Temperature Range (Metric):
-100°C to +50°C
Unit Size:
Each
Description
- Supplied in individual, resealable and telescopic tubes
- Can be supplied with a UKAS calibration certificate or statement of conformity upon request
- Total immersion thermometer
- Temperature range of −100° to +50°C
Specifications
Specifications
| Bottle Fill | Red Spirit |
| Certifications/Compliance | UKAS calibration certificate, statement of conformity |
| For Use With (Application) | General use |
| Immersion Type | Total Immersion |
| Includes | Individual, resealable storage tube |
| Length (Metric) | 305 mm |
| Material | Glass |
| Product Type | Laboratory Thermometer |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | -100°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction