missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Steris™ Browne™ Plain Masking Tape
Use Browne™ Plain Masking Tape when autoclaving to hold objects into place and keep them from moving or sliding since the tape's efficacy is not affected by steam..
Brand: Steris™ 0160AB
Code : 04
Additional Details : Weight : 0.09900kg
Description
- Plain paper
- Cream
-
Specifications
Cream | |
For process indicator autoclave | |
Non-steam sensitive, Plain tape is similar to steam indicator tape but without the stripes | |
48 Carton | |
Steam |
50 m x 19 mm | |
Plain Masking Tape | |
Paper | |
No |