missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Brown Low Density Polyethylene Wide Neck Bottles

Product Code. 17898107
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 130
Pack of 260
Pack of 480
Pack of 56
Pack of 650
This item is not returnable. View return policy

Product Code. 17898107

Brand: Kautex™ 2000784586

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use brown-transparent Kautex™ Brown Low Density Polyethylene Wide Neck Bottles to limit the exposure to light and lessen possible tainting of bottle contents through light transmission.

  • Brown color protects light-sensitive materials against UV-light
  • Wide neck opening means bottles are easy to fill and clean
  • Round
  • With closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Brown
Diameter (Metric) Inner Neck 39.2 mm
Form Round
Material LDPE
Neck ID (Metric) 39.2 mm
No. per Case 130
Replacement Closure Screw Closure LDPE
Quantity 10 Pk.
Closure Included Yes
Graduated No
Height (Metric) 154 mm
Product Type Wide Neck Bottle
Closure Material LDPE
Closure Size 50 mm
Diameter (Metric) 77 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.