missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Brown Low Density Polyethylene Wide Neck Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 130
Pack of 260
Pack of 480
Pack of 56
Pack of 650
Description
- Brown color protects light-sensitive materials against UV-light
- Wide neck opening means bottles are easy to fill and clean
- Round
- With closure
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Brown |
| Diameter (Metric) Inner Neck | 23.8 mm |
| Form | Round |
| Material | LDPE |
| Neck ID (Metric) | 23.8 mm |
| No. per Case | 650 |
| Replacement Closure | Screw Closure LDPE |
| Quantity | 50 Pk. |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction