missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Amber Glass Volumetric Flasks with Poly Stopper
Description
- With NS ground and polyethylene stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polyethylene |
| Color | Brown |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 110 mm |
| Limit of Error | ±0.04 mL |
| Standard Taper Joint | 10/19 NS Standard Ground |
| Tolerance | ±0.04 mL |
| Graduated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?