missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks, Amber Glass

Product Code. 11716742
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
150 mL
200 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
7/16 NS Standard Ground
Unit Size:
Each
Pack of 2
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
11716742 200 mL 14/23 NS Standard Ground Pack of 2
11859050 100 mL 12/21 NS Standard Ground Pack of 2
10116590 1000 mL 24/29 NS Standard Ground Each
11786722 100 mL 14/23 NS Standard Ground Pack of 2
11878891 10 mL 10/19 NS Standard Ground Pack of 2
10761041 2000 mL 29/32 NS Standard Ground Each
11756722 10 mL 7/16 NS Standard Ground Pack of 2
11766722 20 mL 10/19 NS Standard Ground Pack of 2
11776722 25 mL 10/19 NS Standard Ground Pack of 2
11682229 20 mL 12/21 NS Standard Ground Pack of 2
11736742 500 mL 19/26 NS Standard Ground Pack of 2
11706742 50 mL 12/21 NS Standard Ground Pack of 2
11839600 50 mL 14/23 NS Standard Ground Pack of 2
13187939 5 mL 10/19 NS Standard Ground Pack of 2
30090420 150 mL 14/23 NS Standard Ground Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 11716742 Supplier Hirschmann™ Supplier No. 2640285
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks, Amber Glass are manufactured from durable DURAN™ glass tubing.

  • With NS ground and hollow amber glass stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Color Brown
Closure Material Glass
Color Brown
Capacity (Metric) 200 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 210 mm
Limit of Error ±0.15 mL
Standard Taper Joint 14/23 NS Standard Ground
Tolerance ±0.15 mL
Graduated Yes
Class A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.