missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Amber Bottles With Snap Cap
Glass amber pillbox with cap.
Brand: Gravis E010201480+Q30202S210
Code : A0
Additional Details : Weight : 3.91500kg
Description
- Amber glass for light sensitive contents
Specifications
Brown | |
Non-sterile | |
18 mL | |
Snap cap | |
Polyethylene | |
Snap Cap | |
Sample Vial | |
Certified Quality |
Soda Lime Glass | |
Reusable | |
No | |
0.6 oz. | |
Autoclavable | |
210 Pk. | |
No |