missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromocyclohexane, 98%, Thermo Scientific Chemicals
14.26 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
2500 g
Description
Bromocyclohexane has been used to study the ionization of equatorial and axial conformational isomers of the chair-bromocyclohexane using vacuum ultraviolet mass-analyzed threshold ionization spectroscopy.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Bromocyclohexane has been used to study the ionization of equatorial and axial conformational isomers of the chair-bromocyclohexane using vacuum ultraviolet mass-analyzed threshold ionization spectroscopy.
Solubility
Soluble in alcohol. Insoluble in water.
Notes
Air & Light Sensitive. Store away from strong bases.
Bromocyclohexane has been used to study the ionization of equatorial and axial conformational isomers of the chair-bromocyclohexane using vacuum ultraviolet mass-analyzed threshold ionization spectroscopy.
Solubility
Soluble in alcohol. Insoluble in water.
Notes
Air & Light Sensitive. Store away from strong bases.
Specifications
Melting Point | -57°C |
Density | 1.335 |
Boiling Point | 166°C to 167°C |
Flash Point | 62°C (143°F) |
Refractive Index | 1.495 |
Quantity | 100 g |
Beilstein | 1098373 |
Sensitivity | Light sensitive |
Merck Index | 14,2730 |
Solubility Information | Soluble in alcohol. Insoluble in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'