missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Broad Base Stainless Steel Spatula Spoon

Product Code. 10620483
Change view
Click to view available options
Length (Metric):
120 mm
180 mm
210 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10620483 120 mm Each
10147391 210 mm Each
10483101 180 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10620483 Supplier Usbeck™ Supplier No. 3331
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Scoop, mix and transfer substances with simplicity. Usbeck™ Broad Base Stainless Steel Spatula Spoon is ideal for scooping, mixing and transferring substances.

  • Stainless steel
  • Width of spoon 29mm

Specifications

Product Type Spoon Spatula
Width (Metric) 23 mm
Material Stainless Steel
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.