missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Brix Hydrometer with Thermometer (°F)

Product Code. 17896513
Click to view available options
Brix Range:
-5 to +5°
0 to 12°
0 to 35°
19 to 31°
9 to 21°
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17896513

Brand: VEE GEE 6601TS10F

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Brix Hydrometer with °F Thermometer is calibrated to show the percentage of sucrose by weight at 68°F. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (68°F).

  • Approx. Length: 370 mm
  • Thermometer Range: 30 to 130°F
  • Thermometer Subdivision: 2°F
  • Thermometer Liquid Fill: Safety Blue

Specifications

Type Brix Hydrometer
Increments 0.5°
Length (Metric) 37 cm
Brix Range 0 to 35°
Temperature Range (Metric) -1°C to +54°C
Weight (Metric) 136 g
Temperature of Standardization 20°C (68°F)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.