missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Subdivisions: 1.0°
- Approx. Length: 370 mm
- Thermometer Range: 0 to 50°C
- Thermometer Subdivision: 1°C
- Thermometer Liquid Fill: Safety Blue
Specifications
Specifications
| Type | Brix Hydrometer |
| Increments | 1° |
| Length (Metric) | 37 cm |
| Brix Range | 9 to 21° |
| Material | Glass |
| Temperature Range (English) | 32°F to 122°F |
| Temperature Range (Metric) | 0°C to 50°C |
| Temperature of Standardization | 20°C (68°F) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?