missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Brix Hydrometer with Thermometer (°C)

Product Code. 17836493 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Brix Range:
-5 to +5°
0 to 12°
0 to 35°
0 to 70°
15 to 25°
19 to 31°
29 to 41°
39 to 51°
49 to 61°
5 to 15°
69 to 81°
9 to 21°
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Brix Range unitSize
17836493 -5 to +5° Each
17856583 0 to 70° Each
17846593 69 to 81° Each
17876593 39 to 51° Each
17816543 29 to 41° Each
17806583 0 to 12° Each
17886583 5 to 15° Each
17836593 15 to 25° Each
17836443 19 to 31° Each
17886453 9 to 21° Each
17846513 49 to 61° Each
17896453 0 to 35° Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17836493 Supplier VEE GEE Supplier No. 6601TS13

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Brix Hydrometer with °C Thermometer is calibrated to show the percentage of sucrose by weight at 20°C. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (20°C).

  • Subdivisions: 1.0°
  • Approx. Length: 370 mm
  • Thermometer Range: 0 to 50°C
  • Thermometer Subdivision: 1°C
  • Thermometer Liquid Fill: Safety Blue

Specifications

Type Brix Hydrometer
Increments
Length (Metric) 37 cm
Brix Range -5 to +5°
Material Glass
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Temperature of Standardization 20°C (68°F)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.