missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Brix Hydrometer with Thermometer (°C)
Click to view available options
Brix Range:
-5 to +5°
0 to 12°
0 to 35°
0 to 70°
15 to 25°
19 to 31°
29 to 41°
39 to 51°
49 to 61°
5 to 15°
69 to 81°
9 to 21°
Unit Size:
Each
Description
- Subdivisions: 1.0°
- Approx. Length: 370 mm
- Thermometer Range: 0 to 50°C
- Thermometer Subdivision: 1°C
- Thermometer Liquid Fill: Safety Blue
Specifications
Specifications
| Type | Brix Hydrometer |
| Increments | 1° |
| Length (Metric) | 37 cm |
| Brix Range | 29 to 41° |
| Material | Glass |
| Temperature Range (English) | 32°F to 122°F |
| Temperature Range (Metric) | 0°C to 50°C |
| Temperature of Standardization | 20°C (68°F) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction