missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Brix Hydrometer
Click to view available options
Brix Range:
-5 to +5°
0 to 12°
0 to 35°
15 to 25°
19 to 31°
29 to 41°
35 to 70°
39 to 51°
5 to 15°
9 to 21°
Unit Size:
Each
Description
- Approx. Length: 330 mm
Specifications
Specifications
| Type | Brix Hydrometer |
| Increments | 0.1° |
| Length (Metric) | 33 cm |
| Brix Range | 15 to 25° |
| Temperature of Standardization | 20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction