missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Breaksafe™ Lab Thermometer with Calibration

Product Code. 17823028
Click to view available options
Calibration Points:
0°C, 50°C, 100°C
0°C, 50°C, 90°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17823028

Brand: Brannan™ 44/425/0 + 49/101/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Breaksafe™ PVC coated lab thermometer complete with traceable calibration.

  • The breaksafe™ PVC coated range of laboratory thermometers offers a low cost alternative to the (FEP) coated thermometers whilst still offering a high level of thermometer protection
  • 76 mm immersion
  • 1.0°C divisions
  • Temperature range: -10 to 110°C
  • Safe non-mercury filling
  • Supplied with calibration certificate
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points 0°C, 50°C, 90°C
Certifications/Compliance UK Traceable to National Standards ISO 9001
Immersion Type Partial Immersion
Length (Metric) 20.5 cm
Material Glass
Thermometer Fill Green Spirit
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 230°F
Temperature Range (Metric) -10°C to +110°C
Accuracy ± 1.5°C at 35°C
Subdivision 1.0°C
Immersion Length 76 mm
Width (Metric) 1.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.