missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Breakpoint Swabs
Click to view available options
Tip Type:
Viscose
Unit Size:
Pack of 500
Description
- Extensive range of swabs available with a choice of swab shafts including white birchwood, polypropylene (flexible) and polystyrene (breakable)
- Tips are formed from pure cotton, alginate and cotton
- Gamma irradiated to ensure a SAL of at least 10-6
Specifications
Specifications
| Sterility | Sterile |
| Certifications/Compliance | CE Marked: European Medical Device Directive 93/42/EEC |
| Shelf Life | 2 Years |
| Tip Material | Polystyrene |
| Tip Type | Viscose |
| Storage Requirements | 4 to 25°C. Store in dry and ventilated area; protect from light, heat and moisture in tightly closed original container |
| No. per Pack | 500Pack |
| Breakpoint | 45mm |
| Quantity | 500Pack |
| Product Type | Breakpoint swabs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction