missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gas Arc™ Brass Stainless Steel Gas Regulator
Description
- Regulators to BS EN ISO 9001 and BS EN ISO 2503
- Two gauge single and multi stage
- Cylinder pressure up to 300bar
- Robust brass construction to meet industry requirements
- Tamper proof high flow safety relief valve
- Safety gauges to BS EN ISO 562
- Encapsulated valve design fitted with 316L sintered stainless steel filter
- Regulator outlet connection: 3/8 inch BSP
- Propane regulator is plugged
Specifications
Specifications
| Connection Type | Two gauge multi stage |
| Delivery Pressure | 300 bar |
| Diaphragm Material | Stainless Steel |
| Type | Gas Regulator |
| Filter Material | Stainless Steel |
| Flow Rate | High |
| For Use With (Application) | These include 24 hour life support systems, food and drink processing, high tech manufacturing controls and numerous other industrial applications. |
| For Use With (Equipment) | cylinder |
| Gases Measured | Hydrogen |
| Gauge | Two |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?