missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Straight Fitting, Quick-Disconnect x NPT(M) Coupling Insert, Valved, Brass

Product Code. 15332510
Click to view available options
:
Fits tubing with 1/8 in. ID
This item is not returnable. View return policy

Product Code. 15332510

Brand: Cole-Parmer™ 3140460

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cole-Parmer™ Straight Fitting, Quick-Disconnect x NPT(M) Coupling Insert, Valved, Brass is the insert portion of a metallic quick-disconnect coupling and can be used with gases or liquids.

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstand vacuum to 250 psi, temperatures from -40 to 180°F, and can be used with gases or liquids.

Specifications

Material Brass
Overall Length (Metric) 3.37 cm
For Use With Quick-Disconnect Body and 1/8 in. NPT(F) Fitting
For Use With (Application) Ideal for pressure and vacuum applications
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1 Pack
Tubing Size Fits tubing with 1/8 in. ID
Maximum Pressure 250 psi
Max. Operating Temperature (Metric) 82°C
Product Type Quick Disconnect Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.