missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Straight Fitting, Quick-Disconnect x Compression Coupling Body, Brass

Product Code. 11795179
Click to view available options
For Use With:
Fits 1/4 in. OD tubing
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11795179

Brand: Cole-Parmer™ 3140429

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cole-Parmer™ Straight Fitting, Quick-Disconnect x Compression Coupling Body, Brass is the body portion of a metallic quick-disconnect coupling and can be used with gases or liquids.

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstand vacuum to 250 psi, temperatures from -40 to 180°F, and can be used with gases or liquids.

Specifications

Autoclavable Autoclavable
Material Brass
Overall Length (Metric) 4.49 cm
For Use With Fits 1/4 in. OD tubing
For Use With (Application) Ideal for pressure and vacuum applications
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1 Pack
Tubing Size Fits 1/4 in. OD tubing
Sterilization Method Autoclave or Ethylene Oxide
Maximum Pressure 250 psi
Max. Operating Temperature (Metric) 82°C
Product Type Compression Fitting Body
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.