missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gas Arc™ Brass Gas Regulator
Click to view available options
Diameter (Metric) Gauge:
3/8 mm
9.525 x 6.35 mm
9.525 x 9.525 mm
Connection Type:
—
Female L/H
Female R/H
G3/8 BSP L/H Brass Male
Unit Size:
Each
Specifications
Specifications
| Connection Type | Female R/H |
| Type | Gas Regulator |
| For Use With (Equipment) | Cylinder |
| Gases Measured | Oxygen |
| Material | Brass |
| Diameter (Metric) Gauge | 9.525 x 6.35 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction