missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Brass Compression Elbow Union
Click to view available options
Tubing Size:
1/8 in.
3/8 in.
Unit Size:
Each
Description
- Very good chemical resistance.
- Compression fittings work well with rigid tubing such as PTFE or polypropylene.
- A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
- Compression connector family is ideal when working with rigid tubing.
- When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Brass |
| Min. Operating Temperature (English) | -85°F |
| Min. Operating Temperature (Metric) | -65°C |
| Tubing Size | 1/8 in. |
| Maximum Pressure | 400 psi |
| Max. Operating Temperature (English) | 482°F |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Elbow Compression Union |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction