missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Brass Body Padlock
Corrosion resistant.
Brand: Brady™ 805834
Code : 50
Additional Details : Weight : 0.40000kg
Description
- Contains precision pin tumbler system
Specifications
Brass Padlock | |
Steel, Steel | |
7.0 mm | |
73 mm | |
Hardened Steel | |
6 Pk. | |
42 mm |
Brass | |
Brass Padlocks | |
49.00 x 73.00 mm | |
27.0 mm | |
5 | |
49 mm |