missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Brass Body Padlock
Corrosion resistant.
Brand: Brady™ 805832
Code : 50
Additional Details : Weight : 0.81600kg
Description
- Contains precision pin tumbler system
Specifications
Brass Padlock | |
Steel, Steel | |
6.5 mm | |
66 mm | |
Hardened Steel | |
6 Pk. | |
32.5 mm |
Brass | |
Brass Padlocks | |
39.00 x 66.00 mm | |
23.5 mm | |
5 | |
39 mm |