missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Microtips for Sonifiers SLPe, SLPt, 150E and 150T

Product Code. 12346047
Click to view available options
Volume Range (Metric):
10 to 100 mL
3 mL or less
3 to 10 mL
5 to 25 mL
Diameter (Metric):
0.22 cm
0.32 cm
0.48 cm
0.63 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12346047

Brand: Branson Ultrasonics™ 1091221065

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to process samples to the smallest diameter vessels.

 

  • Can handle volumes up to 100mL
  • Working length: 4 in.
  • Sound proof enclosure

 

Order Info

0.125 in. microtip is provided with the 150 watt units

Specifications

Product Type SLP Microtip
Volume Range (Metric) 3 to 10 mL
Diameter (English) 0.12 in.
Diameter (Metric) 0.32 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
For Use With (Application) Ideal for processing samples to the smallest diameter vessels
For Use With (Equipment) SLPe, SLPt, 150E and 150T Sonifier™
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.